PHS 60-2BH21
Description
PHS 60-2BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2BH21
BDI # 24760229
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.43
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
2060A21H
Description
2060A21H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A21H
BDI # 17159056
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.43
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572455
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Rough Bore
2060B21H
Description
2060B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B21H
BDI # 17159074
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.43
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573088
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Rough Bore