Page 1 of 2

Next

Compare
06B-90A

COMPARE

06B-90A

Description
06B-90A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001773

BDI # 18118288

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.744

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.965
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-2-90A

COMPARE

06B-2-90A

Description
06B-2-90A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001580

BDI # 18118051

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.744

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.965
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-3-90A

COMPARE

06B-3-90A

Description
06B-3-90A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001723

BDI # 18118216

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.744

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.965
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
RF06B-1A90T

COMPARE

RF06B-1A90T

Description
06BA90 ; POR SPROCKET SB 18MM

TSUBAKI

Part # RF06B-1A90T

BDI # 920540

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.744
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 10.965
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
RF06B-1B90T

COMPARE

RF06B-1B90T

Description
06BB90 ; POR SPROCKET SB 19MM

TSUBAKI

Part # RF06B-1B90T

BDI # 920581

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.744
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 10.965
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 272.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY