120X150X12 HMS5 RG
Description
CRSEAL 120X150X12 HMS5 RG LIP SEAL ; 4.724MM SHAFT DIA 150MM HOUSING BORE
Part # 120X150X12 HMS5 RG
BDI # 1258098
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606296
64994 / 6.5X7.5X0.5 CRWH1 R
Description
CRSEAL 64994 / 6.5X7.5X0.5 CRWH1 R SEAL
Part # 64994
BDI # 1244626
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187108
35556 / 3.563X4.501X0.438 CRWH1 R
Description
CRSEAL 35556 / 3.563X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 35556 / 3.563X4.501X0.438 CRWH1 R
BDI # 1244168
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185602
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199276
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199530