LOR 122
Description
LOR 122 POSITRAC LABYRINTH SEAL ; 3 RING 4-15/16" SHAFT DIA AL
Part # LOR 122
BDI # 1260968
36179 / 3.625X4.626X0.375 CRWA1 V
Description
CRSEAL 36179 / 3.625X4.626X0.375 CRWA1 V ; DBL LIP SEAL
Part # 36179
BDI # 1414519
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185639
27370 / 2.75X3.751X0.438 CRWHA1 R
Description
CRSEAL 27370 / 2.75X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 27370
BDI # 1243867
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184754