15X35X7 HMS5 RG
Description
CRSEAL 15X35X7 HMS5 RG SINGLE LIP SEAL
Part # 15X35X7 HMS5 RG
BDI # 1256960
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606447
14247 / 1.438X2.25X0.313 CRWA1 R
Description
CRSEAL 14247 / 1.438X2.25X0.313 CRWA1 R ; DBL LIP SEAL
Part # 14247
BDI # 1242780
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603483