BRS-3 / 2.43X3.005X0.78 HMA9 R
Description
CRSEAL BRS-3 / 2.43X3.005X0.78 HMA9 R ; SGL LIP SEAL
Part # BRS-3 / 2.43X3.005X0.78 HMA9 R
BDI # 22778774
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
19.812
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.78
Shaft Diameter - Inch:
2.43
Shaft Diameter - Millimeter:
61.722
Inch - Metric:
Inch
532954 / 1.625X3.005X0.315 CRWHA1 R
Description
CRSEAL 532954/1.625X3.005X0.315 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 532954 / 1.625X3.005X0.315 CRWHA1 R
BDI # 1253869
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
18259 / 1.813X3.003X0.892 HDDF1 R
Description
CRSEAL 18259 / 1.813X3.003X0.892 HDDF1 R ; DBL LIP SEAL
Part # 18259 / 1.813X3.003X0.892 HDDF1 R
BDI # 1244697
Features
Housing Bore - Millimeter:
76.276
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
3.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
18833 / 1.813X3.001X0.563 HMSA25 P
Description
CRSEAL 18833/ 1.813X3.001X0.563 HMSA25 P ; LIP SEAL
Part # 18833 / 1.813X3.001X0.563 HMSA25 P
BDI # 1245164
Features
Housing Bore - Millimeter:
76.225
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
3.001
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604909
473573
Description
473573 OIL SEAL ; 2.375IN SHAFT DIA X3.005IN OD X 0.375 WD
Part # 473573
BDI # 1344526
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200492