21852-4344
Description
21852-4344 OIL SEAL ; 711MM ID X 762MM OD X 22MM W LARGE BORE
Part # 21852-4344
BDI # 22818677
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
556395 / 73.171X75.671X0.925 HS8 H
Description
CRSEAL 556395/ 73.171X75.671X0.925 HS8 H ; SGL LIP SEAL
Part # 556395 / 73.171X75.671X0.925 HS8 H
BDI # 22779257
Features
Housing Bore - Millimeter:
1922.043
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
75.671
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
73.171
Shaft Diameter - Millimeter:
1858.543
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
23.266
Housing Bore - Inch:
38.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.916
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
2608-2808-56 HDS2 H
Description
CRSEAL 2608-2808-56 HDS2 H SGL LIP SEAL
Part # 2608-2808-56 HDS2 H
BDI # 22780927
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.58
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
21238-4382
Description
21238-4382 OIL SEAL ; 838MM ID X 889MM OD X 22MM W LARGE BORE
Part # 21238-4382
BDI # 22826440
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch