3300515 / 33X35X0.874 HSS5 R
Description
CRSEAL 3300515 / 33X35X0.874 HSS5 R ; SGL LIP SEAL
Part # 3300515 / 33X35X0.874 HSS5 R
BDI # 22780853
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
22.2
Housing Bore - Inch:
35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.874
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
3275250 / 32.75X34.25X0.75 HDS1 R
Description
CRSEAL 3275250 SINGLE LIP SEAL ; POR 32.75X34.25X0.75 HDS1 R NON RETURNAB
Part # 3275250 / 32.75X34.25X0.75 HDS1 R
BDI # 1250639
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185313
Features
Housing Bore - Millimeter:
870
Nominal Width - Millimeter:
25
Housing Bore - Inch:
34.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
800
Inch - Metric:
Metric
Other Features:
Heavy Duty | With Spring Lock
522612 / 30.75X32.742X0.875 HDS1 R
Description
CRSEAL 522612/ 30.75X32.742X0.875 HDS1 R ; SGL LIP SEAL
Part # 522612 / 30.75X32.742X0.875 HDS1 R
BDI # 1253473
Features
Housing Bore - Millimeter:
831.647
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.742
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
524219 / 33.688X0.813X1.25 CT1 R
Description
CRSEAL 524219 / 33.688X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524219 / 33.688X0.813X1.25 CT1 R
BDI # 1253508
Features
Housing Bore - Millimeter:
881.075
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
34.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
33.688
Shaft Diameter - Millimeter:
855.675
Inch - Metric:
Inch