5500017 / 55X56X0.5 HS7 R
Description
CRSEAL 5500017 SINGLE LIP SEAL ; POR 55X56X0.5 HS7 R NON RETURNABLE
Part # 5500017 / 55X56X0.5 HS7 R
BDI # 1254010
Features
Housing Bore - Millimeter:
1422.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
56
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
55
Shaft Diameter - Millimeter:
1397
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
186550
1380X1445X25 HS5 V
Description
CRSEAL 1380X1445X25 HS5 V SGL LIP SEAL
Part # 1380X1445X25 HS5 V
BDI # 22780023
Features
Housing Bore - Millimeter:
1445
Nominal Width - Millimeter:
25
Housing Bore - Inch:
56.89
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380
Inch - Metric:
Metric
Other Features:
With Spring Lock
5425583 / 54.25X56.25X1 HDS2 R
Description
CRSEAL 5425583 / 54.25X56.25X1 HDS2 R ; SGL LIP SEAL
Part # 5425583 / 54.25X56.25X1 HDS2 R
BDI # 1253967
Features
Housing Bore - Millimeter:
1428.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
56.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
54.25
Shaft Diameter - Millimeter:
1377.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
186533
5475340 / 54.75X56.375X0.875 HDS1 R
Description
CRSEAL 5475340/54.75X56.375X0.875 HDS1 R ; SGL LIP SEAL
Part # 5475340 / 54.75X56.375X0.875 HDS1 R
BDI # 1253987
Features
Housing Bore - Millimeter:
1431.925
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
56.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
54.75
Shaft Diameter - Millimeter:
1390.65
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186539
21852-8594
Description
21852-8594 OIL SEAL ; 1380MM ID X 1440MM ODX 25MM W LARGE BORE
Part # 21852-8594
BDI # 22842071
Features
Housing Bore - Millimeter:
1440.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
56.693
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380.007
Inch - Metric:
Inch