9604 / 0.969X1.406X0.25 CRWA1 P
Description
CRSEAL 9604 / 0.969X1.406X0.25 CRWA1 P ; DBL LIP SEAL
Part # 9604 / 0.969X1.406X0.25 CRWA1 P
BDI # 1298064
Features
Housing Bore - Millimeter:
35.712
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.406
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187512