8694 / 0.875X1.497X0.313 CRWA5 V
Description
CRSEAL 8694 / 0.875X1.497X0.313 CRWA5 V ; DBL LIP SEAL
Part # 8694 / 0.875X1.497X0.313 CRWA5 V
BDI # 1242264
Features
Housing Bore - Millimeter:
38.024
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.497
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187414