1181560 / 11.813X13.812X0.875 HDS1 R
Description
CRSEAL 1181560/11.813X13.812X0.875 HDS1R ; SGL LIP SEAL
Part # 1181560 / 11.813X13.812X0.875 HDS1 R
BDI # 1240007
Features
Housing Bore - Millimeter:
350.825
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
13.812
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.813
Shaft Diameter - Millimeter:
300.05
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181247
21333-2979
Description
21333-2979 OIL SEAL ; 318MM ID X 351MM OD X 20MM W LARGE BORE
Part # 21333-2979
BDI # 22838197
Features
Housing Bore - Millimeter:
350.825
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
13.812
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch