1463565 / 14.625X16.625X0.875 HDS2 R
Description
CRSEAL 1463565/14.625X16.625X0.875 HDS2R ; SGL LIP SEAL
Part # 1463565 / 14.625X16.625X0.875 HDS2 R
BDI # 1242379
Features
Housing Bore - Millimeter:
422.275
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
16.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.625
Shaft Diameter - Millimeter:
371.475
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604599
1525178 / 15.25X16.625X0.55 HS8 V
Description
CRSEAL 1525178 / 15.25X16.625X0.55 HS8 V ; SGL LIP SEAL
Part # 1525178 / 15.25X16.625X0.55 HS8 V
BDI # 1242754
Features
Housing Bore - Millimeter:
422.275
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
16.625
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606001
25003-3149
Description
25003-3149 OIL SEAL ; LARGE BORE 375MM ID X 422MM OD X 21MM W
Part # 25003-3149
BDI # 22832186
Features
Housing Bore - Millimeter:
422.275
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch
24627-3233
Description
24627-3233 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24627-3233
BDI # 1321888
Features
Housing Bore - Millimeter:
422.275
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
16.625
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
24608-3233
Description
24608-3233 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24608-3233
BDI # 1320876
Features
Housing Bore - Millimeter:
422.275
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
16.625
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch