425X465X20 HDSF2 VT1
Description
CRSEAL 425X465X20 HDSF2 VT1 DBL LIP SEAL
Part # 425X465X20 HDSF2 VT1
BDI # 22779775
Features
Housing Bore - Millimeter:
465
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.307
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.732
Shaft Diameter - Millimeter:
425
Inch - Metric:
Metric
425X465X20 HDSH2 VT
Description
CRSEAL 425X465X20 HDSH2 VT DBL LIP SEAL
Part # 425X465X20 HDSH2 VT
BDI # 22779777
Features
Housing Bore - Millimeter:
465
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.307
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.732
Shaft Diameter - Millimeter:
425
Inch - Metric:
Metric
415X465X20 HDS2 R
Description
CRSEAL 415X465X20 HDS2 R SGL LIP SEAL
Part # 415X465X20 HDS2 R
BDI # 22779903
Features
Housing Bore - Millimeter:
465
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.307
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.339
Shaft Diameter - Millimeter:
415
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
24780-4002
Description
24780-4002 OIL SEAL ; 415MM ID X 465MM OD X 20MM W LARGE BORE
Part # 24780-4002
BDI # 22816700
Features
Housing Bore - Millimeter:
464.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.307
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.339
Shaft Diameter - Millimeter:
415.011
Inch - Metric:
Inch
24700-4002
Description
24700-4002 OIL SEAL ; NON-RETURNABLE 415MM ID 465MM OD 20MM W
Part # 24700-4002
BDI # 22812877
Features
Housing Bore - Millimeter:
464.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.307
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.339
Shaft Diameter - Millimeter:
415.011
Inch - Metric:
Inch