593507 / 18X19.375X0.625 HS8 R
Description
CRSEAL 593507 / 18X19.375X0.625 HS8 R ; SGL LIP SEAL
Part # 593507 / 18X19.375X0.625 HS8 R
BDI # 1254588
Features
Housing Bore - Millimeter:
492.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
19.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606081
25003-1158
Description
25003-1158 OIL SEAL ; LARGE BORE 448MM ID X 492MM OD X 19MM W
Part # 25003-1158
BDI # 22832822
Features
Housing Bore - Millimeter:
492.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
24700-0314
Description
24700-0314 OIL SEAL ; 448MM ID X 492MM OD X 19MM W LARGE BORE
Part # 24700-0314
BDI # 22816939
Features
Housing Bore - Millimeter:
492.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
24703-0314
Description
24703-0314 OIL SEAL ; 448MM ID X 492MM OD X 19MM W LARGE BORE
Part # 24703-0314
BDI # 22803062
Features
Housing Bore - Millimeter:
492.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
1763412 / 17.625X19.375X0.875 HDS2 R
Description
CRSEAL 1763412/17.625X19.375X0.875 HDS2R ; SGL LIP SEAL
Part # 1763412 / 17.625X19.375X0.875 HDS2 R
BDI # 1244310
Features
Housing Bore - Millimeter:
492.125
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183108