475X505X17 HDSA1 RR
Description
CRSEAL 475X505X17 HDSA1 RR DBL LIP SEAL
Part # 475X505X17 HDSA1 RR
BDI # 22780257
Features
Housing Bore - Millimeter:
505
Nominal Width - Millimeter:
17
Housing Bore - Inch:
19.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.669
Shaft Diameter - Inch:
18.701
Shaft Diameter - Millimeter:
475
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
25003-4008
Description
25003-4008 OIL SEAL ; LARGE BORE 458MM ID X 505MM OD X 21MM W
Part # 25003-4008
BDI # 22850279
Features
Housing Bore - Millimeter:
505.003
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
19.882
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
18.031
Shaft Diameter - Millimeter:
457.987
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
505.003
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
19.882
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
17.913
Shaft Diameter - Millimeter:
454.99
Inch - Metric:
Inch