18536 / 1.875X2.318X0.203 HMSA11 V
Description
CRSEAL 18536/ 1.875X2.318X0.203 HMSA11 V ; DBL LIP SEAL
Part # 18536 / 1.875X2.318X0.203 HMSA11 V
BDI # 1245071
Features
Housing Bore - Millimeter:
58.877
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
2.318
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Global Part Number GPN:
183353