15041 / 1.5X2.377X0.453 CRWA1 R
Description
CRSEAL 15041 / 1.5X2.377X0.453 CRWA1 R ; DBL LIP SEAL
Part # 15041
BDI # 1242874
Features
Housing Bore - Millimeter:
60.376
Nominal Width - Millimeter:
11.506
Housing Bore - Inch:
2.377
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182395
4583 SEAL
Description
4583 SEAL OIL SEAL ; 1.502" SHAFT DIAMETER 3 LIP
Part # 4583 SEAL
BDI # 1343683
Features
Housing Bore - Millimeter:
60.376
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.377
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.502
Shaft Diameter - Millimeter:
38.151
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
200074
Features
Housing Bore - Millimeter:
60.376
Nominal Width - Millimeter:
11.938
Housing Bore - Inch:
2.377
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
635337
Features
Housing Bore - Millimeter:
60.376
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.377
Solid or Split Seal:
Solid
Lip Material:
TFEP
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
200334