16141 / 1.614X2.401X0.315 HMSHA4 P
Description
CRSEAL 16141/ 1.614X2.401X0.315 HMSHA4 P ; DBL LIP SEAL
Part # 16141 / 1.614X2.401X0.315 HMSHA4 P
BDI # 22779653
Features
Housing Bore - Millimeter:
60.985
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.401
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
17919 / 1.772X2.401X0.315 HMSA92 R
Description
CRSEAL 17919/ 1.772X2.401X0.315 HMSA92 R ; DBL LIP SEAL
Part # 17919 / 1.772X2.401X0.315 HMSA92 R
BDI # 1244468
Features
Housing Bore - Millimeter:
60.985
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.401
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603866
17187 / 1.734X2.401X0.210 G2 R
Description
CRSEAL 17187 / 1.734X2.401X0.210 G2 R ; LIP SEAL
Part # 17187 / 1.734X2.401X0.210 G2 R
BDI # 1244055
Features
Housing Bore - Millimeter:
60.985
Nominal Width - Millimeter:
5.334
Housing Bore - Inch:
2.401
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.734
Shaft Diameter - Millimeter:
44.044
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
182995
18543 / 1.875X2.401X0.275 HM14 R
Description
CRSEAL 18543 / 1.875X2.401X0.275 HM14 R ; SGL LIP SEAL
Part # 18543 / 1.875X2.401X0.275 HM14 R
BDI # 1245072
Features
Housing Bore - Millimeter:
60.985
Nominal Width - Millimeter:
6.985
Housing Bore - Inch:
2.401
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183354