Features
Housing Bore - Millimeter:
61.163
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.408
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.578
Shaft Diameter - Millimeter:
40.081
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199850
18030 / 1.813X2.408X0.3 X15 R
Description
CRSEAL 18030 / 1.813X2.408X0.3 X15 R ; LIP SEAL
Part # 18030 / 1.813X2.408X0.3 X15 R
BDI # 1244604
Features
Housing Bore - Millimeter:
61.163
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
2.408
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604047
Features
Housing Bore - Millimeter:
61.163
Nominal Width - Millimeter:
5.791
Housing Bore - Inch:
2.408
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.228
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
15557 / 1.578X2.408X0.313 CRWHA1 R
Description
CRSEAL 15557/ 1.578X2.408X0.313 CRWHA1 R ; DBL LIP SEAL
Part # 15557 / 1.578X2.408X0.313 CRWHA1 R
BDI # 1243012
Features
Housing Bore - Millimeter:
61.163
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.408
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.578
Shaft Diameter - Millimeter:
40.081
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
182547