14381 / 1.4X2.484X0.55 HMSA16 R
Description
CRSEAL 14381 / 1.4X2.484X0.55 HMSA16 R ; DBL LIP SEAL
Part # 14381 / 1.4X2.484X0.55 HMSA16 R
BDI # 1242181
Features
Housing Bore - Millimeter:
63.094
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
2.484
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.4
Shaft Diameter - Millimeter:
35.56
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
604521
14393 / 1.399X2.484X0.515 HMSA16 V
Description
CRSEAL 14393/ 1.399X2.484X0.515 HMSA16 V ; DBL LIP SEAL
Part # 14393 / 1.399X2.484X0.515 HMSA16 V
BDI # 1242204
Features
Housing Bore - Millimeter:
63.094
Nominal Width - Millimeter:
13.081
Housing Bore - Inch:
2.484
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
603341