Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
5.69
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
634216
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.88
Shaft Diameter - Millimeter:
47.752
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose
Global Part Number GPN:
635507
16289 / 1.625X2.562X0.438 HM18 R
Description
CRSEAL 16289 / 1.625X2.562X0.438 HM18 R ; SGL LIP SEAL
Part # 16289 / 1.625X2.562X0.438 HM18 R
BDI # 1243528
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603635
18562 / 1.875X2.562X0.313 CRW1 P
Description
CRSEAL 18562 / 1.875X2.562X0.313 CRW1 P ; SGL LIP SEAL
Part # 18562
BDI # 1243256
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183360
13875 / 1.375X2.562X0.375 CRW1 R
Description
CRSEAL 13875 / 1.375X2.562X0.375 CRW1 R ; SGL LIP SEAL
Part # 13875 / 1.375X2.562X0.375 CRW1 R
BDI # 1241854
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181935