25003-9744
Description
25003-9744 OIL SEAL ; LARGE BORE 530MM ID X 581MM OD X 21MM W
Part # 25003-9744
BDI # 22803548
Features
Housing Bore - Millimeter:
580.796
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.866
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
529.996
Inch - Metric:
Inch
530X580.7X20.6 HDS1 R
Description
530X580.7X20.6 HDS1 R RADIAL SHAFT SEAL ; NON-RETURNABLE
Part # 530X580.7X20.6 HDS1 R
BDI # 17228977
Features
Housing Bore - Millimeter:
580.796
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
22.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
529.996
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock