370352A
Description
370352A OIL SEAL ; 2.750" SHAFT 3.792" OD 0.767" WD
Part # 370352A
BDI # 1338402
Features
Housing Bore - Millimeter:
95.987
Nominal Width - Millimeter:
19.482
Housing Bore - Inch:
3.779
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.767
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
27438 / 2.75X3.779X0.762 SCOT1 R
Description
CRSEAL 27438 / 2.75X3.779X0.762 SCOT1 R ; LIP SEAL
Part # 27438 / 2.75X3.779X0.762 SCOT1 R
BDI # 1249139
Features
Housing Bore - Millimeter:
95.987
Nominal Width - Millimeter:
19.355
Housing Bore - Inch:
3.779
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.762
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch