565601 / 32.25X1.5X1.063 CT1 R
Description
CRSEAL 565601 / 32.25X1.5X1.063 CT1 R ; SGL LIP SEAL
Part # 565601 / 32.25X1.5X1.063 CT1 R
BDI # 22781619
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
27
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
32.25
Shaft Diameter - Millimeter:
819.15
Inch - Metric:
Inch
3031830 / 30.313X33.25X1.5 HDS1 R
Description
CRSEAL 3031830 / 30.313X33.25X1.5 HDS1 R ; SGL LIP SEAL
Part # 3031830 / 30.313X33.25X1.5 HDS1 R
BDI # 1249825
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.313
Shaft Diameter - Millimeter:
769.95
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185088
21852-5033
Description
21852-5033 OIL SEAL ; 794MM ID X 845MM OD X 19MM W LARGE BORE
Part # 21852-5033
BDI # 22832836
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch
21238-5033
Description
21238-5033 OIL SEAL ; 794MM ID X 845MM OD X 19MM W LARGE BORE
Part # 21238-5033
BDI # 22822270
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch