25003-4743
Description
25003-4743 OIL SEAL ; LARGE BORE 826MM ID X 854MM OD X 14MM W
Part # 25003-4743
BDI # 22812261
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
3250078 / 32.5X33.625X0.5 HS8 V
Description
CRSEAL 3250078 / 32.5X33.625X0.5 HS8 V ; SGL LIP SEAL
Part # 3250078 / 32.5X33.625X0.5 HS8 V
BDI # 22779293
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
3250117 / 32.5X33.625X0.563 HS7 R
Description
CRSEAL 3250117 / 32.5X33.625X0.563 HS7 R ; SGL LIP SEAL
Part # 3250117 / 32.5X33.625X0.563 HS7 R
BDI # 1250603
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
604810
25003-5361
Description
25003-5361 OIL SEAL ; LARGE BORE 822MM ID X 854MM OD X 16MM W
Part # 25003-5361
BDI # 22846504
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch
25003-9212
Description
25003-9212 OIL SEAL ; NON RETURNABLE 822MM ID 854MM OD 13MM W
Part # 25003-9212
BDI # 22813475
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch