524219 / 33.688X0.813X1.25 CT1 R
Description
CRSEAL 524219 / 33.688X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524219 / 33.688X0.813X1.25 CT1 R
BDI # 1253508
Features
Housing Bore - Millimeter:
881.075
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
34.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
33.688
Shaft Diameter - Millimeter:
855.675
Inch - Metric:
Inch
25003-8122
Description
25003-8122 OIL SEAL ; LARGE BORE 830MM ID X 881MM OD X 21MM W
Part # 25003-8122
BDI # 22803342
Features
Housing Bore - Millimeter:
881.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.688
Shaft Diameter - Millimeter:
830.275
Inch - Metric:
Inch
3300351 / 33X34.688X0.75 HDS2 R
Description
CRSEAL 3300351 / 33X34.688X0.75 HDS2 R ; SGL LIP SEAL
Part # 3300351 / 33X34.688X0.75 HDS2 R
BDI # 1250718
Features
Housing Bore - Millimeter:
881.075
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185346