Features
Housing Bore - Millimeter:
106.02
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
4.174
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
200834
370145A
Description
370145A OIL SEAL ; 3.125" SHAFT X 4.1875" OD X 0.5" WD
Part # 370145A
BDI # 1338379
Features
Housing Bore - Millimeter:
106.02
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.174
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
31203 / 3.125X4.174X0.29 HMA1 R
Description
CRSEAL 31203 / 3.125X4.174X0.29 HMA1 R ; DBL LIP SEAL
Part # 31203 / 3.125X4.174X0.29 HMA1 R
BDI # 1250022
Features
Housing Bore - Millimeter:
106.02
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
4.174
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185178