48075 / 4.813X5.755X0.75 D7 PP

COMPARE

48075 / 4.813X5.755X0.75 D7 PP

Description
CRSEAL 48075 / 4.813X5.755X0.75 D7 PP ; LIP SEAL

SKF

Part # 48075 / 4.813X5.755X0.75 D7 PP

BDI # 1253091

Features

Housing Bore - Millimeter: 146.177
Nominal Width - Millimeter: 19.05
Housing Bore - Inch: 5.755
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 4.813
Shaft Diameter - Millimeter: 122.25
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case | 2 Springs
Global Part Number GPN: 186317

Price Inventory : Request a quotation
Loading Price
QTY