21852-4635
Description
21852-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21852-4635
BDI # 22838909
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
1070X1120X20 HS6 R
Description
CRSEAL 1070X1120X20 HS6 R SGL LIP SEAL
Part # 1070X1120X20 HS6 R
BDI # 17228932
Features
Housing Bore - Millimeter:
1120
Nominal Width - Millimeter:
20
Housing Bore - Inch:
44.094
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
42.126
Shaft Diameter - Millimeter:
1070
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
Features
Housing Bore - Millimeter:
1111.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
557831 / 42X43.566X0.825 HS8C R
Description
CRSEAL 557831 / 42X43.566X0.825 HS8C R ; LIP SEAL
Part # 557831 / 42X43.566X0.825 HS8C R
BDI # 22780099
Features
Housing Bore - Millimeter:
1106.576
Nominal Width - Millimeter:
20.955
Housing Bore - Inch:
43.566
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.825
Shaft Diameter - Inch:
42
Shaft Diameter - Millimeter:
1066.8
Inch - Metric:
Inch
21852-4473
Description
21852-4473 OIL SEAL ; 1080MM ID X 1143MM ODX 22MM W LARGE BORE
Part # 21852-4473
BDI # 22808795
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch