25003-3794
Description
25003-3794 OIL SEAL ; LARGE BORE 1116MM IDX1154MM OD X 19MM W
Part # 25003-3794
BDI # 22802700
Features
Housing Bore - Millimeter:
1154.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
45.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
43.938
Shaft Diameter - Millimeter:
1116.025
Inch - Metric:
Inch
21238-4637
Description
21238-4637 OIL SEAL ; 1105MM ID X 1156MM ODX 22MM W LARGE BORE
Part # 21238-4637
BDI # 22840473
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch
21773-4637
Description
21773-4637 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21773-4637
BDI # 1316425
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch
24700-1959
Description
24700-1959 OIL SEAL ; 1105MM ID X 1156MM ODX 22MM W LARGE BORE
Part # 24700-1959
BDI # 22830987
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch
21238-6269
Description
21238-6269 OIL SEAL ; 1080MM ID X 1156MM ODX 22MM W LARGE BORE
Part # 21238-6269
BDI # 22822829
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch