5950547 / 59.5X61.5X0.75 HDS2 V
Description
CRSEAL 5950547 / 59.5X61.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 5950547 / 59.5X61.5X0.75 HDS2 V
BDI # 22778416
Features
Housing Bore - Millimeter:
1562.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
61.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
59.5
Shaft Diameter - Millimeter:
1511.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
25003-7544
Description
25003-7544 OIL SEAL ; LARGE BORE 1524MM IDX1562MM OD X 19MM W
Part # 25003-7544
BDI # 22835076
Features
Housing Bore - Millimeter:
1562.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
61.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
60
Shaft Diameter - Millimeter:
1524
Inch - Metric:
Inch
25003-7911
Description
25003-7911 OIL SEAL ; LARGE BORE 1524MM IDX1575MM OD X 21MM W
Part # 25003-7911
BDI # 22810891
Features
Housing Bore - Millimeter:
1574.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
62
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
60
Shaft Diameter - Millimeter:
1524
Inch - Metric:
Inch
25003-9236
Description
25003-9236 OIL SEAL ; NON-RETURNABLE 1524MM ID 1575MM OD
Part # 25003-9236
BDI # 22818913
Features
Housing Bore - Millimeter:
1574.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
62
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
60
Shaft Diameter - Millimeter:
1524
Inch - Metric:
Inch
5950546 / 59.5X61.5X0.75 HDS2 V
Description
CRSEAL 5950546 / 59.5X61.5X0.75 HDS2 V ; SINGLE LIP SEAL
Part # 5950546 / 59.5X61.5X0.75 HDS2 V
BDI # 22778414
Features
Housing Bore - Millimeter:
1562.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
61.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
59.5
Shaft Diameter - Millimeter:
1511.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock