1550X1610X25 HDS2 V
Description
CRSEAL 1550X1610X25 HDS2 SINGLE LIP SEAL ; POR
Part # 1550X1610X25 HDS2 V
BDI # 1242989
Features
Housing Bore - Millimeter:
1610
Nominal Width - Millimeter:
25
Housing Bore - Inch:
63.386
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
61.024
Shaft Diameter - Millimeter:
1550
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606472
6125579 / 61.25X63.25X1 HDS7 R
Description
CRSEAL 6125579 / 61.25X63.25X1 HDS7 R ; SGL LIP SEAL
Part # 6125579 / 61.25X63.25X1 HDS7 R
BDI # 1255666
Features
Housing Bore - Millimeter:
1606.55
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
63.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
61.25
Shaft Diameter - Millimeter:
1555.75
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
Global Part Number GPN:
606032
25003-2475
Description
25003-2475 OIL SEAL ; LARGE BORE 1560MM IDX1611MM OD X 21MM W
Part # 25003-2475
BDI # 22802130
Features
Housing Bore - Millimeter:
1610.792
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
63.417
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
61.417
Shaft Diameter - Millimeter:
1559.992
Inch - Metric:
Inch
21333-3048
Description
21333-3048 OIL SEAL ; 1575MM ID X 1608MM ODX 20MM W LARGE BORE
Part # 21333-3048
BDI # 22829493
Features
Housing Bore - Millimeter:
1608.125
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
63.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
62
Shaft Diameter - Millimeter:
1574.8
Inch - Metric:
Inch
24700-0616
Description
24700-0616 OIL SEAL ; NON-RETURNABLE 1556MM ID 1607MM OD
Part # 24700-0616
BDI # 22833001
Features
Housing Bore - Millimeter:
1606.55
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
63.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
61.25
Shaft Diameter - Millimeter:
1555.75
Inch - Metric:
Inch