25003-8563
Description
25003-8563 OIL SEAL ; LARGE BORE 1676MM IDX1727MM OD X 21MM W
Part # 25003-8563
BDI # 22837860
Features
Housing Bore - Millimeter:
1727.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
68
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
66
Shaft Diameter - Millimeter:
1676.4
Inch - Metric:
Inch
25003-5811
Description
25003-5811 OIL SEAL ; LARGE BORE 1689MM IDX1727MM OD X 19MM W
Part # 25003-5811
BDI # 22821780
Features
Housing Bore - Millimeter:
1727.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
68
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
66.5
Shaft Diameter - Millimeter:
1689.1
Inch - Metric:
Inch
25003-1091
Description
25003-1091 OIL SEAL ; LARGE BORE 1699MM IDX1727MM OD X 14MM W
Part # 25003-1091
BDI # 22803594
Features
Housing Bore - Millimeter:
1727.2
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
68
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
66.875
Shaft Diameter - Millimeter:
1698.625
Inch - Metric:
Inch
1675X1725X20 HS8 R
Description
1675X1725X20 HS8 R RADIAL SHAFT SEAL ; POR NON-RETURNABLE LARGE DIAMETER
Part # 1675X1725X20 HS8 R
BDI # 17228973
Features
Housing Bore - Millimeter:
1725
Nominal Width - Millimeter:
20
Housing Bore - Inch:
67.913
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
65.945
Shaft Diameter - Millimeter:
1675
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock