556395 / 73.171X75.671X0.925 HS8 H
Description
CRSEAL 556395/ 73.171X75.671X0.925 HS8 H ; SGL LIP SEAL
Part # 556395 / 73.171X75.671X0.925 HS8 H
BDI # 22779257
Features
Housing Bore - Millimeter:
1922.043
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
75.671
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
73.171
Shaft Diameter - Millimeter:
1858.543
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
25003-6276
Description
25003-6276 OIL SEAL ; LARGE BORE 1854MM IDX1905MM OD X 21MM W
Part # 25003-6276
BDI # 22818543
Features
Housing Bore - Millimeter:
1905
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
73
Shaft Diameter - Millimeter:
1854.2
Inch - Metric:
Inch
1732-1900-44 HDS7 H
Description
CRSEAL 1732-1900-44 HDS7 H SGL LIP SEAL
Part # 1732-1900-44 HDS7 H
BDI # 22782285
Features
Housing Bore - Millimeter:
1900
Nominal Width - Millimeter:
44
Housing Bore - Inch:
74.803
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
68.189
Shaft Diameter - Millimeter:
1732
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty