BRS-3 / 2.43X3.005X0.78 HMA9 R
Description
CRSEAL BRS-3 / 2.43X3.005X0.78 HMA9 R ; SGL LIP SEAL
Part # BRS-3 / 2.43X3.005X0.78 HMA9 R
BDI # 22778774
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
19.812
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.78
Shaft Diameter - Inch:
2.43
Shaft Diameter - Millimeter:
61.722
Inch - Metric:
Inch
532954 / 1.625X3.005X0.315 CRWHA1 R
Description
CRSEAL 532954/1.625X3.005X0.315 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 532954 / 1.625X3.005X0.315 CRWHA1 R
BDI # 1253869
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
10.922
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.43
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
24125-3004
Description
24125-3004 HI-PERFORMANCE SEAL ; 42MM ID X 60MM OD X 10MM W
Part # 24125-3004
BDI # 22802038
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
24060-3004
Description
24060-3004 HI-PERFORMANCE SEAL ; 42MM ID X 60MM OD X 10MM W
Part # 24060-3004
BDI # 22823103
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch