680X740X30 HDS2 R
Description
CRSEAL 680X740X30 HDS2 R SGL LIP SEAL
Part # 680X740X30 HDS2 R
BDI # 1262717
Features
Housing Bore - Millimeter:
740
Nominal Width - Millimeter:
30
Housing Bore - Inch:
29.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
26.772
Shaft Diameter - Millimeter:
680
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
184696
2617989 / 26.172X29.134X1.772 HDSD1 VV
Description
2617989 / 26.172X29.134X1.772 HDSD1 VV ; CRSEAL DBL LIP SEAL
Part # 2617989 / 26.172X29.134X1.772 HDSD1 VV
BDI # 22779439
Features
Housing Bore - Millimeter:
740.004
Nominal Width - Millimeter:
45.009
Housing Bore - Inch:
29.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.772
Shaft Diameter - Inch:
26.172
Shaft Diameter - Millimeter:
664.769
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
29.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
28.125
Shaft Diameter - Millimeter:
714.375
Inch - Metric:
Inch
25003-3366
Description
25003-3366 OIL SEAL ; LARGE BORE 711MM ID X 743MM OD X 16MM W
Part # 25003-3366
BDI # 22839469
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
29.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
24700-0476
Description
24700-0476 OIL SEAL ; 702MM ID X 740MM OD X 19MM W LARGE BORE
Part # 24700-0476
BDI # 22840961
Features
Housing Bore - Millimeter:
739.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
27.625
Shaft Diameter - Millimeter:
701.675
Inch - Metric:
Inch