21852-4344
Description
21852-4344 OIL SEAL ; 711MM ID X 762MM OD X 22MM W LARGE BORE
Part # 21852-4344
BDI # 22818677
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
781.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.75
Shaft Diameter - Millimeter:
730.25
Inch - Metric:
Inch
60X800X10 HMSA10 RG
Description
CRSEAL 60X800X10 HMSA10 RG LIP SEAL ; NITRILE RUBBER HMSA10 DESIGN
Part # 60X800X10 HMSA10 RG
BDI # 24586692
Features
Housing Bore - Millimeter:
800
Nominal Width - Millimeter:
10
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
2900557 / 29X31X0.813 HS7 R
Description
CRSEAL 2900557 / 29X31X0.813 HS7 R SEAL
Part # 2900557 / 29X31X0.813 HS7 R
BDI # 1249384
Features
Housing Bore - Millimeter:
787.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
31
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
29
Shaft Diameter - Millimeter:
736.6
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
184923
24700-0479
Description
24700-0479 OIL SEAL ; 708MM ID X 757MM OD X 22MM W LARGE BORE
Part # 24700-0479
BDI # 22832697
Features
Housing Bore - Millimeter:
757.301
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.815
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.875
Shaft Diameter - Millimeter:
708.025
Inch - Metric:
Inch