3087425 / 30.897X32.677X0.866 HS5 R
Description
CRSEAL 3087425/30.897X32.677X0.866 HS5 R ; SGL LIP SEAL
Part # 3087425 / 30.897X32.677X0.866 HS5 R
BDI # 22779525
Features
Housing Bore - Millimeter:
829.996
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
32.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
30.897
Shaft Diameter - Millimeter:
784.784
Inch - Metric:
Inch
3050514 / 30.5X32.5X0.875 HDS2 V
Description
CRSEAL 3050514 / 30.5X32.5X0.875 HDS2 V ; SGL LIP SEAL
Part # 3050514 / 30.5X32.5X0.875 HDS2 V
BDI # 1249846
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605829
3050566 / 30.5X32.5X0.875 HDS2 V
Description
CRSEAL 3050566 / 30.5X32.5X0.875 HDS2 V ; SGL LIP SEAL
Part # 3050566 / 30.5X32.5X0.875 HDS2 V
BDI # 1249858
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605932
21238-4365
Description
21238-4365 OIL SEAL ; 775MM ID X 826MM OD X 22MM W LARGE BORE
Part # 21238-4365
BDI # 22841071
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
22504-3353
Description
22504-3353 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 22504-3353
BDI # 1317653
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES | Gylon
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31
Shaft Diameter - Millimeter:
787.4
Inch - Metric:
Inch