Features
Housing Bore - Millimeter:
100.051
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.939
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.844
Shaft Diameter - Millimeter:
72.238
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
198761
28425 / 2.844X3.939X0.5 CRWA1 R
Description
CRSEAL 28425 / 2.844X3.939X0.5 CRWA1 R ; DBL LIP SEAL
Part # 28425 / 2.844X3.939X0.5 CRWA1 R
BDI # 1249294
Features
Housing Bore - Millimeter:
100.051
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.939
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.844
Shaft Diameter - Millimeter:
72.238
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604040
28426 / 2.844X3.939X0.55 CRWHA1 R
Description
CRSEAL 28426 / 2.844X3.939X0.55 CRWHA1 R ; DBL LIP SEAL
Part # 28426 / 2.844X3.939X0.55 CRWHA1 R
BDI # 1243906
Features
Housing Bore - Millimeter:
100.051
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
3.939
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.844
Shaft Diameter - Millimeter:
72.238
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184867