25003-6473
Description
25003-6473 OIL SEAL ; LARGE BORE 978MM ID X 1029MM OD X 21MM W
Part # 25003-6473
BDI # 22802290
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
25003-7470
Description
25003-7470 OIL SEAL ; LARGE BORE 1003MM IDX1029MM OD X 13MM W
Part # 25003-7470
BDI # 22807071
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
40.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
39.5
Shaft Diameter - Millimeter:
1003.3
Inch - Metric:
Inch
3850557 / 38.5X40.5X0.813 HS7 R
Description
CRSEAL 3850557 / 38.5X40.5X0.813 HS7 R ; SGL LIP SEAL
Part # 3850557 / 38.5X40.5X0.813 HS7 R
BDI # 1251808
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
185833
529452 / 39.5X0.688X1.125 CT1 R
Description
CRSEAL 529452 / 39.5X0.688X1.125 CT1 R ; SINGLE LIP SEAL
Part # 529452 / 39.5X0.688X1.125 CT1 R
BDI # 1253743
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
40.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
39.5
Shaft Diameter - Millimeter:
1003.3
Inch - Metric:
Inch
526806 / 39.5X0.813X1.25 CT1 R
Description
CRSEAL 526806 / 39.5X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 526806 / 39.5X0.813X1.25 CT1 R
BDI # 1253651
Features
Housing Bore - Millimeter:
1028.7
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
40.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
39.5
Shaft Diameter - Millimeter:
1003.3
Inch - Metric:
Inch