1025017 / 10.25X11.25X0.625 HS7 R
Description
CRSEAL 1025017 / 10.25X11.25X0.625 HS7 R ; SGL LIP SEAL
Part # 1025017 / 10.25X11.25X0.625 HS7 R
BDI # 1238599
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
180655
21086-3662
Description
21086-3662 OIL SEAL ; NON-RETURNABLE 254MM ID 286MM OD 14MM W
Part # 21086-3662
BDI # 22813203
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
22897-7562
Description
22897-7562 OIL SEAL ; NON-RETURNABLE 235MM ID 286MM OD
Part # 22897-7562
BDI # 22813757
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
22987-5205
Description
22987-5205 OIL SEAL ; NON-RETURNABLE 248MM ID 286MM OD
Part # 22987-5205
BDI # 22841135
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
9.75
Shaft Diameter - Millimeter:
247.65
Inch - Metric:
Inch
1000910 / 10X11.25X0.875 HDSA1 RD
Description
CRSEAL 1000910 / 10X11.25X0.875 HDSA1 RD ; DBL LIP SEAL
Part # 1000910 / 10X11.25X0.875 HDSA1 RD
BDI # 1238221
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
180572