25003-8559
Description
25003-8559 OIL SEAL ; LARGE BORE 294MM ID X 332MM OD X 19MM W
Part # 25003-8559
BDI # 22807305
Features
Housing Bore - Millimeter:
331.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.563
Shaft Diameter - Millimeter:
293.7
Inch - Metric:
Inch
21333-3475
Description
21333-3475 OIL SEAL ; 298MM ID X 332MM OD X 20MM W LARGE BORE
Part # 21333-3475
BDI # 22849853
Features
Housing Bore - Millimeter:
331.775
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
13.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
11.75
Shaft Diameter - Millimeter:
298.45
Inch - Metric:
Inch