9520 / 0.95X1.358X0.275 CRW1 P
Description
CRSEAL 9520 / 0.95X1.358X0.275 CRW1 P ; SGL LIP SEAL
Part # 9520 / 0.95X1.358X0.275 CRW1 P
BDI # 1298054
Features
Housing Bore - Millimeter:
34.493
Nominal Width - Millimeter:
6.985
Housing Bore - Inch:
1.358
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.95
Shaft Diameter - Millimeter:
24.13
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187505