1181500 / 11.811X13.78X0.984 HDS1 R
Description
CRSEAL 1181500/11.811X13.78X0.984 HDS1 R ; SGL LIP SEAL
Part # 1181500 / 11.811X13.78X0.984 HDS1 R
BDI # 1240006
Features
Housing Bore - Millimeter:
350.012
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181246
24718-3408
Description
24718-3408 OIL SEAL ; NON-RETURNABLE 310MM ID 350MM OD
Part # 24718-3408
BDI # 22830191
Features
Housing Bore - Millimeter:
350.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310.007
Inch - Metric:
Inch
24700-3100
Description
24700-3100 OIL SEAL ; NON-RETURNABLE 290MM ID 350MM OD
Part # 24700-3100
BDI # 22834119
Features
Housing Bore - Millimeter:
350.012
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
11.417
Shaft Diameter - Millimeter:
289.992
Inch - Metric:
Inch
24743-0999
Description
24743-0999 OIL SEAL ; 310MM ID X 350MM OD X 20MM W LARGE BORE
Part # 24743-0999
BDI # 22833566
Features
Housing Bore - Millimeter:
350.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.204
Shaft Diameter - Millimeter:
309.982
Inch - Metric:
Inch
25003-4881
Description
25003-4881 OIL SEAL ; LARGE BORE 300MM ID X 350MM OD X 19MM W
Part # 25003-4881
BDI # 22847186
Features
Housing Bore - Millimeter:
350.012
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
13.78
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch