24702-4528
Description
24702-4528 OIL SEAL ; 311MM ID X 351MM OD X 16MM W LARGE BORE
Part # 24702-4528
BDI # 22826708
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
25003-0697
Description
25003-0697 OIL SEAL ; LARGE BORE 300MM ID X 351MM OD X 21MM W
Part # 25003-0697
BDI # 22814941
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
13.813
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
11.813
Shaft Diameter - Millimeter:
300.05
Inch - Metric:
Inch
1225283 / 12.25X13.813X0.625 HDS2 V
Description
CRSEAL 1225283/12.25X13.813X0.625 HDS2 V ; SGL LIP SEAL
Part # 1225283 / 12.25X13.813X0.625 HDS2 V
BDI # 1240676
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
181372
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181373
122580 / 12.25X13.813X0.625 CRW1 R
Description
CRSEAL 122580/ 12.25X13.813X0.625 CRW1 R ; SGL LIP SEAL
Part # 122580 / 12.25X13.813X0.625 CRW1 R
BDI # 1240710
Features
Housing Bore - Millimeter:
350.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181399