25003-9331
Description
25003-9331 OIL SEAL ; LARGE BORE 340MM ID X 365MM OD X 13MM W
Part # 25003-9331
BDI # 22830750
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
13.375
Shaft Diameter - Millimeter:
339.725
Inch - Metric:
Inch
24700-6477
Description
24700-6477 OIL SEAL ; 338MM ID X 365MM OD X 16MM W LARGE BORE
Part # 24700-6477
BDI # 22829260
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.312
Shaft Diameter - Millimeter:
338.125
Inch - Metric:
Inch
21238-4097
Description
21238-4097 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-4097
BDI # 1314690
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14.375
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.375
Shaft Diameter - Millimeter:
314.325
Inch - Metric:
Inch
1288237 / 12.875X14.375X0.625 HS7 R
Description
CRSEAL 1288237 SINGLE LIP SEAL ; POR 12.875X14.375X0.625 HS7 R NON RETURN
Part # 1288237 / 12.875X14.375X0.625 HS7 R
BDI # 1241080
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
12.875
Shaft Diameter - Millimeter:
327.025
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
181603
25003-1173
Description
25003-1173 OIL SEAL ; LARGE BORE 316MM ID X 365MM OD X 21MM W
Part # 25003-1173
BDI # 22807603
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.438
Shaft Diameter - Millimeter:
315.925
Inch - Metric:
Inch