11139 / 1.125X1.626X0.25 CRWA5 V

COMPARE

11139 / 1.125X1.626X0.25 CRWA5 V

Description
CRSEAL 11139 / 1.125X1.626X0.25 CRWA5 V ; DBL LIP SEAL

SKF

Part # 11139 / 1.125X1.626X0.25 CRWA5 V

BDI # 1239383

Features

Housing Bore - Millimeter: 41.3
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.626
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 180977

Price Inventory : Request a quotation
Loading Price
QTY