1600650 / 16X18.25X0.75 HDS1 R
Description
CRSEAL 1600650 / 16X18.25X0.75 HDS1 R ; SGL LIP SEAL
Part # 1600650 / 16X18.25X0.75 HDS1 R
BDI # 1243327
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182705
25003-6657
Description
25003-6657 OIL SEAL ; LARGE BORE 413MM ID X 464MM OD X 19MM W
Part # 25003-6657
BDI # 22844091
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
21238-3744
Description
21238-3744 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21238-3744
BDI # 1314640
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch
25003-3247
Description
25003-3247 OIL SEAL ; LARGE BORE 432MM ID X 464MM OD X 13MM W
Part # 25003-3247
BDI # 22829459
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
18.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
24700-3793
Description
24700-3793 OIL SEAL ; 432MM ID X 464MM OD X 16MM W LARGE BORE
Part # 24700-3793
BDI # 22836830
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch