2125257 / 21.25X22.75X0.75 HS7 R
Description
CRSEAL 2125257 / 21.25X22.75X0.75 HS7 R ; SGL LIP SEAL
Part # 2125257 / 21.25X22.75X0.75 HS7 R
BDI # 1246038
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
183917
24700-0373
Description
24700-0373 OIL SEAL ; NON-RETURNABLE 527MM ID 578MM OD 19MM W
Part # 24700-0373
BDI # 22832641
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
21238-6287
Description
21238-6287 OIL SEAL ; 521MM ID X 578MM OD X 22MM W LARGE BORE
Part # 21238-6287
BDI # 22840699
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
21238-4248
Description
21238-4248 OIL SEAL ; 527MM ID X 578MM OD X 22MM W LARGE BORE
Part # 21238-4248
BDI # 22816527
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
21852-4248
Description
21852-4248 OIL SEAL ; 527MM ID X 578MM OD X 22MM W LARGE BORE
Part # 21852-4248
BDI # 22816081
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch